!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBILUBE SERIES,MACHINE OIL,1 GAL

MOBILUBE SERIES,MACHINE OIL,1 GAL

MOBIL

MOBILUBE SERIES,MACHINE OIL,1 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILUBE SERIES,MACHINE OIL,1 GAL

MOBILUBE SERIES,MACHINE OIL,1 GAL

MOBIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $243.58 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESO104225
  • Mfr. Model # 104225
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.06 lbs

Technical Specs

  • SeriesMobilube Series
  • ISO Viscosity Grade15.8
  • Base OilMineral
  • NSF RatingNot Rated
  • Min. Operating Temp.-10 Degrees F
  • Viscosity Index103
  • Pour Point-22 Degrees C
  • ColourBrown
  • ApplicationHeavy Duty Transmission
  • Lubricant FilmWet
  • GHS Flammability RatingNon-Flammable
  • Lubricant TypeLubricant
  • Item - Machine Oils Machine Oil
  • SAE Grade 80W-90
  • Container Size 1 gal
  • Lubricant Additives Mineral Oil
  • Max. Operating Temp. 621 Degrees F
  • Flash Point 327 Degrees C
  • Container Style Jug
  • Standards API GL-5
  • Four-Ball Wear Not Specified
  • Chemical Base Mineral Oil
  • Lubricant Colour Brown
  • Lubricant Container Jug
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list