!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE STEEL MOBILE WORKSTATION, 1,200 LB LOAD CAPACITY, 36 X 24 IN, POLYURETHANE

GENERAL PURPOSE STEEL MOBILE WORKSTATION, 1,200 LB LOAD CAPACITY, 36 X 24 IN, POLYURETHANE

JAMCO

GENERAL PURPOSE STEEL MOBILE WORKSTATION, 1,200 LB LOAD CAPACITY, 36 X 24 IN, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE STEEL MOBILE WORKSTATION, 1,200 LB LOAD CAPACITY, 36 X 24 IN, POLYURETHANE

GENERAL PURPOSE STEEL MOBILE WORKSTATION, 1,200 LB LOAD CAPACITY, 36 X 24 IN, POLYURETHANE

JAMCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,480.30 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9JCU6
  • Mfr. Model # SR236P500GP
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 153.0 lbs

Technical Specs

  • ItemSteel Mobile Workstation
  • Caster Mounting TypePlate
  • Caster Wheel/Tread MaterialPolyurethane
  • Caster/Wheel Mounting LocationStandard
  • Drawer Depth16 in
  • Drawer Width16 in
  • Handle TypeFlat
  • MaterialSteel
  • Number of Drawers2
  • Overall Height35 in
  • Overall Width24 in
  • Shelf Width24 in
  • Mobile Workstation ComponentsDrawers
  • Assembled/Unassembled Assembled
  • Caster Wheel Dia. 5 in
  • Caster/Wheel Configuration (2) Rigid Casters, (2) Swivel Casters
  • Colour Grey
  • Drawer Height 5 in
  • Finish Powder Coated
  • Load Capacity 1,200 lb
  • Number of Doors 0
  • Number of Shelves 2
  • Overall Length 42 in
  • Shelf Length 36 in
  • Work Surface Height 34 in
  • Caster Core Material Polyolefin
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories