!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEEL MOBILE WORKSTATION WITH PEGBOARD STORAGE, 1,200 LB LOAD CAPACITY, 36 IN X 24 IN

STEEL MOBILE WORKSTATION WITH PEGBOARD STORAGE, 1,200 LB LOAD CAPACITY, 36 IN X 24 IN

WESTWARD

STEEL MOBILE WORKSTATION WITH PEGBOARD STORAGE, 1,200 LB LOAD CAPACITY, 36 IN X 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEEL MOBILE WORKSTATION WITH PEGBOARD STORAGE, 1,200 LB LOAD CAPACITY, 36 IN X 24 IN

STEEL MOBILE WORKSTATION WITH PEGBOARD STORAGE, 1,200 LB LOAD CAPACITY, 36 IN X 24 IN

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $898.41 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52CL23
  • Mfr. Model # RSC-2436-2-PB-1DR-95W
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 159.0 lbs

Technical Specs

  • ItemMobile Workstation with Pegboard Storage
  • Bottom Shelf Lip Height1 1/2 in
  • Caster Mounting TypePlate
  • Caster Wheel TypeStandard
  • Caster/Wheel Configuration(2) Rigid Casters, (2) Swivel Casters with Brake
  • ColourGrey
  • Drawer Height6 3/8 in
  • FinishPowder Coated
  • Inside Drawer Depth19 7/16 in
  • Inside Drawer Width12 15/32 in
  • Load Capacity1,200 lb
  • Number of Doors0
  • Number of Shelves2
  • Overall Length42 1/2 in
  • Panel Height28 in
  • Panel Hole Size1/4 in
  • Panel Width36 in
  • Shelf Lip Height1 1/2 in
  • Top Shelf Lip Height1 1/2 in
  • IncludesDrawer
  • Caster Wheel Width1 1/4 in
  • Assembled/Unassembled Assembled
  • Caster Brake Type Side Pedal Brake
  • Caster Wheel Dia. 5 in
  • Caster Wheel/Tread Material Polyurethane
  • Caster/Wheel Mounting Location Standard
  • Drawer Depth 19 5/8 in
  • Drawer Width 14 13/16 in
  • Handle Type Flat
  • Inside Drawer Height 5 in
  • Lip Style Combination
  • Material Steel
  • Number of Drawers 1
  • Overall Height 68 in
  • Overall Width 24 1/2 in
  • Panel Hole Shape Round
  • Panel Material Steel
  • Shelf Length 36 in
  • Shelf Width 24 in
  • Work Surface Height 37 3/4 in
  • Mobile Workstation Components Drawers, Pegboard
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list