!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GENERAL PURPOSE STEEL MOBILE WORKSTATION, 42⅛ IN X 24¼ IN, HARDBOARD, GREY, HARDWOOD

GENERAL PURPOSE STEEL MOBILE WORKSTATION, 42⅛ IN X 24¼ IN, HARDBOARD, GREY, HARDWOOD

DURHAM

GENERAL PURPOSE STEEL MOBILE WORKSTATION, 42⅛ IN X 24¼ IN, HARDBOARD, GREY, HARDWOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE STEEL MOBILE WORKSTATION, 42⅛ IN X 24¼ IN, HARDBOARD, GREY, HARDWOOD

GENERAL PURPOSE STEEL MOBILE WORKSTATION, 42⅛ IN X 24¼ IN, HARDBOARD, GREY, HARDWOOD

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,234.89 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM3117TH95W
  • Mfr. Model # 3117-TH-95W
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Technical Specs

  • ItemGeneral Purpose Steel Mobile Workstation
  • ColourGray
  • Number of Doors0
  • Number of Shelves2
  • Overall Height36 3/8 in
  • Overall Width42 1/8 in
  • AssemblyFully Assembled
  • Cabinet Interior Depth24 in
  • Drawer Depth14"
  • Drawer Width15 1/16 in
  • Frame MaterialSteel
  • Frame Metal Material Gauge14 ga
  • Maximum Drawer Load Capacity100 lb
  • Number of Compartments3
  • Wheel Diameter5 in
  • Frame ConstructionWelded Only
  • Top Material Hardboard
  • Non-Metal Top Thickness 1/4 in
  • Number of Drawers 2
  • Overall Depth 24 1/4 in
  • Overall Load Capacity 1,200 lb
  • Included Components Back Stop, Drawers, Handle on Side, Side Stops
  • Brake Type Wheel Brake
  • Caster Mount Type Plate
  • Drawer Height 5 7/8 in
  • Foot Type Caster
  • Frame Material Finish Powder Coated
  • Lock Type Keyed
  • Number of Cabinets 1
  • Portability Casters
  • Wheel Material Polyurethane
  • Includes (2) Cylinder Locks, Floor Lock

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list