MOBILE STORAGE CABINET, CASTERS, 48 X 24 X 42 IN, LOCKING, KEYED, 2 SHELVES, ADJUSTABLE, TAN
MOBILE STORAGE CABINET, CASTERS, 48 X 24 X 42 IN, LOCKING, KEYED, 2 SHELVES, ADJUSTABLE, TAN
TENNSCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This mobile storage cabinet measures 48 inch width x 42 inch height x 24 inch depth and is beige with a powder-coated finish/coating. It includes two handles, key lock/two keys, bottom shelf, adjustable shelf, floor levelers and it is made out of steel. In addition, it has two shelves and has a keyed lock, standard doors. This indoor mobile storage cabinet meets the standards for SCS.
Technical Specs
Item Mobile Storage Cabinet
Body Panel Type Solid
Cabinet Material Steel
Door Handle Type Locking
For Use Indoors/Outdoors Indoor Only
Load Capacity per Shelf 400 lb
Mobility Mobile
Number of Shelves 2
Overall Height 42 in
Cabinet Finish Powder Coated
Shelf Adjustability Adjustable
Method of Construction Welded
Base Type Casters
Cabinet Colour Beige
Cabinet Storage Components Shelves
Door Type Standard
Frame Assembled Assembled
Lock Type Keyed
Mounting Location Freestanding
Overall Depth 24 in
Overall Width 48 in
Number of Doors 2
Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf, Floor Levelers
Standards SCS
Country of Origin United States
(subject to change)
Alternate Products
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,474.99
/ EACH
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,211.50
/ EACH
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,437.76
/ EACH
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,152.11
/ EACH
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,564.62
/ EACH
Related Products
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$101.18
/ EACH
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$255.40
/ EACH