!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBILE STORAGE CABINET, CASTERS, 48 X 24 X 42 IN, LOCKING, KEYED, 2 SHELVES, ADJUSTABLE, GREY

MOBILE STORAGE CABINET, CASTERS, 48 X 24 X 42 IN, LOCKING, KEYED, 2 SHELVES, ADJUSTABLE, GREY

TENNSCO

MOBILE STORAGE CABINET, CASTERS, 48 X 24 X 42 IN, LOCKING, KEYED, 2 SHELVES, ADJUSTABLE, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE STORAGE CABINET, CASTERS, 48 X 24 X 42 IN, LOCKING, KEYED, 2 SHELVES, ADJUSTABLE, GREY

MOBILE STORAGE CABINET, CASTERS, 48 X 24 X 42 IN, LOCKING, KEYED, 2 SHELVES, ADJUSTABLE, GREY

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,179.71 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TENJ2442SU
  • Mfr. Model # J2442SU
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 161.0 lbs

Product Details

This mobile storage cabinet measures 48 inch width x 42 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has two shelves and has a keyed lock, standard doors. This indoor mobile storage cabinet meets the standards for SCS.

Technical Specs

  • ItemMobile Storage Cabinet
  • Body Panel TypeSolid
  • Cabinet MaterialSteel
  • Door Handle TypeLocking
  • For Use Indoors/OutdoorsIndoor Only
  • Load Capacity per Shelf400 lb
  • MobilityMobile
  • Number of Shelves2
  • Overall Height42 in
  • Cabinet FinishPowder Coated
  • Shelf AdjustabilityAdjustable
  • StandardsSCS
  • Base Type Casters
  • Cabinet Colour Grey
  • Cabinet Storage Components Shelves
  • Door Type Standard
  • Frame Assembled Assembled
  • Lock Type Keyed
  • Mounting Location Freestanding
  • Overall Depth 24 in
  • Overall Width 48 in
  • Number of Doors 2
  • Method of Construction Welded

Compliance and Restrictions

  • Environmentally Preferable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list