!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBILE PEDESTAL LETTER FILE 20" FF PT

MOBILE PEDESTAL LETTER FILE 20" FF PT

HIRSH

MOBILE PEDESTAL LETTER FILE 20" FF PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE PEDESTAL LETTER FILE 20" FF PT

MOBILE PEDESTAL LETTER FILE 20" FF PT

HIRSH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $396.58 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG415G58
  • Mfr. Model # 18577
  • UNSPSC # 56101702
  • CATALOGUE PAGE # 714
  • Shipping Weight 65.0 lbs

Technical Specs

  • ItemVertical File Cabinet
  • FinishPowder Coated
  • MaterialSteel
  • Overall Depth19 7/8 in
  • Overall Width15 in
  • Pull ShapeDrawer-Width Channel
  • StandardsGreenguard Gold Certified, TAA Compliant, TSCA Compliant
  • Configuration(2) Drawers
  • Drawer Slide TypeBall Bearing
  • Includes Label HoldersYes
  • Inside Drawer Height11 in
  • Lockable Drawer LocationAll
  • Storage Cabinet Depth19 7/8 in
  • Storage Cabinet Width15 in
  • Colour Putty
  • Locking Integrated
  • Number of Drawers 2
  • Overall Height 27 in
  • Product Type Vertical File Cabinet
  • Form Factor Letter
  • Assembly Assembled
  • Drawer Extension 100 %
  • Includes Hidden Casters, Core Removable Lock
  • Inside Drawer Depth 17 in
  • Inside Drawer Width 12 in
  • Number of Locking Drawers 2
  • Storage Cabinet Height 27 3/4 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 20% Post-Consumer Recycled Content
    Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list