!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GENERAL PURPOSE STEEL MOBILE WORKSTATION, FIXED H, STAINLESS STEEL

GENERAL PURPOSE STEEL MOBILE WORKSTATION, FIXED H, STAINLESS STEEL

APPROVED VENDOR

GENERAL PURPOSE STEEL MOBILE WORKSTATION, FIXED H, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE STEEL MOBILE WORKSTATION, FIXED H, STAINLESS STEEL

GENERAL PURPOSE STEEL MOBILE WORKSTATION, FIXED H, STAINLESS STEEL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $548.94 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM23AR43
  • Mfr. Model # 23AR43
  • UNSPSC # 56111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • ItemGeneral Purpose Steel Mobile Workstation
  • Number of Shelves3
  • ColourSilver
  • Frame MaterialStainless Steel
  • Included ComponentsLower Shelf
  • Number of Drawers1
  • Overall Fixed Height25 in
  • Overall Width19 in
  • Resistance PropertiesCorrosion Resistant
  • Top Material FinishNone
  • Work Surface Depth16 3/4 in
  • Caster Mount TypePlate
  • Wheel Diameter3 1/2 in
  • Drawer Depth16-1/4"
  • Drawer Width15 1/4 in
  • Expandable Work SurfaceNo
  • For EnvironmentClean Rooms
  • Frame ConstructionWelded Only
  • Lock TypeKeyed
  • Number of Bins1
  • Height Adjustability Fixed Height
  • Assembly Fully Assembled
  • Edge Shape Square
  • Frame Material Finish Stainless Steel
  • Includes Key
  • Overall Depth 16 3/4 in
  • Overall Load Capacity 300 lb
  • Portability Casters
  • Top Material Stainless Steel
  • Top Metal Material Gauge 18 ga
  • Work Surface Width 18 3/4 in
  • Caster Type (4) Swivel
  • Wheel Material Rubber
  • Drawer Height 3 1/2 in
  • ESD Safe No
  • Foot Type Caster
  • For Location Indoor
  • Frame Metal Material Gauge 18 ga
  • Maximum Shelf Load Capacity 300 lb
  • Number of Flow Rails 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list