!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBILE CABINET WORKBENCH, 36 IN X 18 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY

MOBILE CABINET WORKBENCH, 36 IN X 18 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY

DURHAM

MOBILE CABINET WORKBENCH, 36 IN X 18 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE CABINET WORKBENCH, 36 IN X 18 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY

MOBILE CABINET WORKBENCH, 36 IN X 18 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,215.05 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM221095
  • Mfr. Model # 2210-95
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 132.0 lbs

Product Details

This mobile cabinet workbench measures 36 inch width x 36 1/2 inch height x 18 inch depth and is grey with a powder-coated finish/coating. It includes door locking handle with keys and is made out of 16 gauge steel. In addition, it has one shelf, zero drawers, a 1,200-pound load capacity and has a keyed lock, standard/hinged doors.

Technical Specs

  • ItemMobile Cabinet Workbench
  • ColourGrey
  • Number of Drawers0
  • Overall Depth18 in
  • Overall Load Capacity1,200 lb
  • Top Metal Material Gauge16 ga
  • AssemblyFully Assembled
  • Cabinet Interior Depth18 in
  • Caster Type(2) Rigid, (2) Swivel
  • Foot TypeCaster
  • Frame Material FinishPowder Coated
  • Lock TypeKeyed
  • Number of Compartments2
  • Wheel Diameter5 in
  • Cabinet Height26 in
  • IncludesDoor Locking Handle w/Keys
  • Top Material Steel
  • Number of Doors 2
  • Number of Shelves 1
  • Overall Height 36 1/2 in
  • Overall Width 36 in
  • Included Components Back Stop, Handle on Side, Lower Shelf
  • Brake Type Wheel Brake
  • Caster Mount Type Plate
  • Door Type Standard/Hinged
  • Frame Material Steel
  • Frame Metal Material Gauge 16 ga
  • Number of Cabinets 1
  • Portability Casters
  • Wheel Material Polyurethane
  • Frame Construction Welded Only
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list