!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBILE BIN, 18 IN OVERALL L, 16½ IN X 11 IN, BLACK, STACKABLE

MOBILE BIN, 18 IN OVERALL L, 16½ IN X 11 IN, BLACK, STACKABLE

QUANTUM STORAGE SYSTEMS

MOBILE BIN, 18 IN OVERALL L, 16½ IN X 11 IN, BLACK, STACKABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE BIN, 18 IN OVERALL L, 16½ IN X 11 IN, BLACK, STACKABLE

MOBILE BIN, 18 IN OVERALL L, 16½ IN X 11 IN, BLACK, STACKABLE

QUANTUM STORAGE SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $175.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33Z341
  • Mfr. Model # QUS275MOBBK
  • UNSPSC # 24112003
  • CATALOGUE PAGE # 670
  • Shipping Weight 4.05 lbs

Technical Specs

  • ItemMobile Bin
  • Includes DividersNo
  • MaterialPlastic
  • Overall Height11 in
  • Overall Width16 1/2 in
  • Weight Capacity250 lb
  • Number of Divider Slots3
  • Number of Short Divider Slots0
  • AutoclaveableYes
  • Caster Wheel Diameter3 in
  • Edge/Corner GripsYes
  • HangableYes
  • Inside Length17 1/8 in
  • Resistant ToCorrosion, Rust
  • StandardsFDA Approved
  • Colour Black
  • Includes Label Holder Yes
  • Maximum Operating Temperature 250 Degrees F
  • Overall Length 18 in
  • Stackable Yes
  • Mobility Mobile
  • Number of Long Divider Slots 3
  • Number of Dividers 0
  • Caster Type (4) Swivel
  • Divider Colour Black
  • Electrostatic Discharge No
  • Hopper Height 10 1/4 in
  • Inside Width 14 3/4 in
  • Stacking Capacity 300 lb
  • Volume Capacity 1.49 cu ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list