!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBIL DTE 25 5USG/18.9L PAIL

MOBIL DTE 25 5USG/18.9L PAIL

MOBIL

MOBIL DTE 25 5USG/18.9L PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBIL DTE 25 5USG/18.9L PAIL

MOBIL DTE 25 5USG/18.9L PAIL

MOBIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $306.19 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IOL105433
  • Mfr. Model # 125341
  • UNSPSC # 15121504
  • CATALOGUE PAGE # 1514
  • Shipping Weight 41.666 lbs

Technical Specs

  • SeriesDTE 20 Series
  • ISO Viscosity Grade46
  • Base OilMineral
  • NSF RatingNot Rated
  • Max. Operating Temp.150 Degrees C
  • Flash Point232 Degrees C
  • Container StylePail
  • Timken OK LoadNot Specified
  • ApplicationFor High Pressure Systems, Systems with Servo Valves, NC Control Mechanisms and all Robotics, Industrial, Marine, Mobile Service Hydraulic Equipment, Hand and Power Operated Jacks, Scissor Jacks and Hand Pumps
  • Specific Gravity0.876
  • Item - Hydraulic Oils Hydraulic Oil
  • SAE Grade 20
  • Container Size 5 gal.
  • Lubricant Additives Zinc
  • Viscosity Index 98
  • Pour Point -17 Degrees C
  • Colour Amber
  • Standards Dension HF-O, Vickers V-104C and 35VQ25 and Sundstrand Pump Tests
  • Four-Ball Wear Not Specified
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list