!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENDURA 361DLXFTL COLD-RATED LINEMAN GLOVES, XL, 10, LEATHER, HORSEHIDE, GAUNTLET CUFF

ENDURA 361DLXFTL COLD-RATED LINEMAN GLOVES, XL, 10, LEATHER, HORSEHIDE, GAUNTLET CUFF

SUPERIOR GLOVE

ENDURA 361DLXFTL COLD-RATED LINEMAN GLOVES, XL, 10, LEATHER, HORSEHIDE, GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURA 361DLXFTL COLD-RATED LINEMAN GLOVES, XL, 10, LEATHER, HORSEHIDE, GAUNTLET CUFF

ENDURA 361DLXFTL COLD-RATED LINEMAN GLOVES, XL, 10, LEATHER, HORSEHIDE, GAUNTLET CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.93 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG361DLXFTL-XL
  • Mfr. Model # 361DLXFTL-XL
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

These Endura 361DLXFTL cold-rated lineman gloves are size X-large 10. They keep hands warm in winter weather. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • ItemLeather Palm Gloves
  • Leather Coverage StyleLeather Palm
  • Glove Liner MaterialThinsulate(TM)
  • Minimum Temperature-20 Degrees C
  • Palm MaterialHorsehide, Leather
  • Size- AlphaXL
  • Includes Double PalmYes
  • Internal Reinforcement MaterialLeather, Horsehide
  • ANSI/ISEA Abrasion Level4
  • Sold As Pair
  • Cuff Style Gauntlet
  • Oil-Resistant Yes
  • Glove Features Lineman mitts to keep hands warm in winter weather, Thinsulate(TM) lining keeps hands warm in temperatures down to -20 Degrees C/-4 Degrees F, Durable horsehide Leather with double-Leather palm patch that protects against wear and tear, Treated to repel water, oil, and stains, High-Visibility extended cuffs for better visibility, Cleaning instructions: dry clean
  • Series Endura(R) 361DLXFTL
  • Size- Numeric 10
  • Cuff Material Leather, Horsehide
  • Pairs per Package 6
  • ANSI/ISEA Puncture Level 3
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list