!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, IMPACT/COLD RESIST, MITTEN, XL/10, BLK/RED, MICROSUEDE/NYLON/SPANDEX/SILICONE RUBBER

GLOVES, IMPACT/COLD RESIST, MITTEN, XL/10, BLK/RED, MICROSUEDE/NYLON/SPANDEX/SILICONE RUBBER

IRONCLAD

GLOVES, IMPACT/COLD RESIST, MITTEN, XL/10, BLK/RED, MICROSUEDE/NYLON/SPANDEX/SILICONE RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, IMPACT/COLD RESIST, MITTEN, XL/10, BLK/RED, MICROSUEDE/NYLON/SPANDEX/SILICONE RUBBER

GLOVES, IMPACT/COLD RESIST, MITTEN, XL/10, BLK/RED, MICROSUEDE/NYLON/SPANDEX/SILICONE RUBBER

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $130.52 / pair

EHC: EHC :
Min Qty 12 = $1,566.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWINDIATM05XL
  • Mfr. Model # INDI-ATM-05-XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Product Details

Rated for -29C and abrasion level three, these size X-large/10, impact-resistant mitt gloves with a gauntlet cuff also have an ANSI cut level rating of A4 and a two-layer microsuede palm construction. The lined, black and red gloves also feature a slip-on closure, a nylon and spandex glove back for comfort, and silicone rubber knuckle padding for protection.

Technical Specs

  • ItemArctic Trigger Mitt Glove
  • InsulatedNo
  • Glove Back MaterialSilicone
  • High-Visibility FeaturesHigh-Visibility Fluorescent Fabrics
  • ANSI/ISEA Cut LevelA4
  • Finger CoverageFull Finger
  • Impact Protection StyleBack of Hand
  • Minimum Temperature-20 Degrees F
  • Grip Coating MaterialSilicone
  • Sold AsPair
  • Cuff Style Gauntlet
  • Palm Material Silicone
  • Knuckle Protection Material Silicone Rubber
  • Standards ANSI/ISEA 105, EN 388
  • Colour Black, Red
  • ANSI/ISEA Abrasion Level 4
  • Series KONG(R)
  • Size- Alpha XL
  • Glove Features -20 Degrees F Extreme Cold, Infrared Reflective Lining, Removable 220 g Lining, Silicone Back of Hand Impact Protector, High-Visibility Fluorescent Fabrics, Silicone Printed Grip Palm, Water and Oil Repellent Construction, Highest Impact Protection, US Patent No. 9, 241, 519, US Patent D771, 901
  • EN 388 Rating 4544
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list