!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MICRO PINS, 1 IN L, GALVANIZED, HEADLESS, SMOOTH, 1 IN OVERALL L, 2,600 PK

MICRO PINS, 1 IN L, GALVANIZED, HEADLESS, SMOOTH, 1 IN OVERALL L, 2,600 PK

SENCO

MICRO PINS, 1 IN L, GALVANIZED, HEADLESS, SMOOTH, 1 IN OVERALL L, 2,600 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICRO PINS, 1 IN L, GALVANIZED, HEADLESS, SMOOTH, 1 IN OVERALL L, 2,600 PK

MICRO PINS, 1 IN L, GALVANIZED, HEADLESS, SMOOTH, 1 IN OVERALL L, 2,600 PK

SENCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.52 / PKG of 2600

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48J291
  • Mfr. Model # CZ13EAAR
  • UNSPSC # 31162003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

This micro pins, 1-inch length, galvanized, 2600 pack is made of steel and has a galvanized finish. This micro pin nail 1-inch length, galvanized, 2600 pack is designed for use with TN11g1, TN11l1.

Technical Specs

  • ItemMicro Pins
  • Shank Diameter0.027 in
  • Product TypePin Nails
  • FinishGalvanized
  • Head TypeHeadless
  • Point TypeDiamond
  • Collation ConfigurationStrip
  • For Use WithTN11G1, TN11L1
  • Overall Length 1 in
  • Gauge 23 ga
  • Material Steel
  • Penny Size 2D
  • Shank Type Smooth
  • Collation Type Glue
  • Collation Angle 0 Degrees
  • Compatible Manufacturer Model Number TN11G1, TN11L1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list