COMPACT LED BULB, CANDELABRA SCREW (E12), (T) TUBULAR, T6, 145V AC, 0.72 W, RED
COMPACT LED BULB, CANDELABRA SCREW (E12), (T) TUBULAR, T6, 145V AC, 0.72 W, RED
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 30 mAmps, voltage of 145V AC, 0.72 watts, a candelabra screw (E12) bulb base, is not shatter resistant, red light colour, two lumens, and a rated life of 100,000 hours.
Technical Specs
Item Compact LED Bulb
Colour Selectable No
Bulb Beam Angle 360 Degrees
Bulb Dia. 3/4 in
Bulb Shape T6
Rough Service No
Overall Length 1 5/6 in
Trade Number 6S6/135V, 6S6/145V, 6S6/155V, 6S6/160V
Watts 0.72 W
Dimmable No
Bulb Power Source Direct Wired
Light Colour Red
Amps 30 mA
Standards Meets 2012 Lighting Legislation Energy Standards
Bulb Base Type Candelabra Screw (E12)
Lumen Selectable No
Bulb Designation E12, LED
Bulb Housing Glass
Lumens 2 lm
Light Technology LED
Shatter-Resistant No
Voltage 145V AC
Rated Life 100,000 hr
For Enclosed Fixtures No
Three-Way No
Indoor/Outdoor Usage Indoor
Dimming Method No Dimming
Dimming Type No Dimming
Country of Origin China
(subject to change)