COMPACT LED BULB, PLASTIC WEDGE (W2.1X9.5D), (T) TUBULAR, T3¼, 168, 194, 12V AC/DC
COMPACT LED BULB, PLASTIC WEDGE (W2.1X9.5D), (T) TUBULAR, T3¼, 168, 194, 12V AC/DC
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This compact LED bulb meets the standards for RoHS compliance. It also has 40 mAmps, voltage of 12V AC/DC, 0.06 watts, a plastic wedge (W2.1x9.5d) bulb base, is not shatter resistant, 53 lumens, plus it has a rated life of 20,000 hours.
Technical Specs
Item Compact LED Bulb
Colour Selectable No
Bulb Beam Angle 180 Degrees
Bulb Dia. 3/8 in
Bulb Housing Glass, Metal
Colour Temperature 5,600K
Rough Service No
Overall Length 1 in
Trade Number 168, 194
Watts 0.06 W
Dimmable No
Bulb Power Source Direct Wired
Indoor/Outdoor Usage Indoor, Outdoor
Bulb Start Type Line Voltage
Light Distribution Spot
Dimming Type No Dimming
Bulb Base Type Plastic Wedge (W2.1x9.5d)
Lumen Selectable No
Bulb Designation T10WG, LED
Bulb Finish Clear
Bulb Shape T3-1/4
Lumens 53 lm
Light Technology LED
Shatter-Resistant No
Voltage 12V AC/DC
Rated Life 20,000 hr
For Enclosed Fixtures Yes
Light Colour White
Amps 40 mA
Dimming Method No Dimming
Standards RoHS Compliant
Country of Origin China
(subject to change)