INCANDESCENT BULB, GLASS WEDGE (W2.1X9.5D), (T) TUBULAR, T5, 939, 6V AC, WHITE, 10 PK
INCANDESCENT BULB, GLASS WEDGE (W2.1X9.5D), (T) TUBULAR, T5, 939, 6V AC, WHITE, 10 PK
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 0.9 Amps, voltage of 6V AC, 5.4 watts, a glass wedge (W2.1x9.5D) bulb base, is not shatter resistant, white light colour, 68 lumens, 2,658K colour temperature, and a rated life of 50 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 68 lm
Shatter-Resistant No
Voltage 6V AC
Rated Life 50 hr
For Enclosed Fixtures No
Light Colour White
Overall Length 1 1/2 in
Amps 0.9 A
Bulb Base Type Glass Wedge (W2.1x9.5d)
Bulb Shape T5
Colour Temperature 2,658K
Light Technology Incandescent
Trade Number 939
Watts 5.4 W
Dimmable No
Three-Way No
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Dia. 5/8 in
Country of Origin China
(subject to change)