MINIATURE INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (S) SIGN, S8, 305, 28V AC
MINIATURE INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (S) SIGN, S8, 305, 28V AC
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 0.51 Amps, voltage of 28V AC, 14.28 watts, a single contact bayonet (BA15S) bulb base, is not shatter resistant, white light colour, 189 lumens, 2,750K colour temperature, and a rated life of 300 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 189 lm
Shatter-Resistant No
Voltage 28V AC
Rated Life 300 hr
For Enclosed Fixtures No
Light Colour White
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Start Type Electronic
Bulb Dia. 1 in
Bulb Base Type Single Contact Bayonet (BA15s)
Bulb Shape S8
Colour Temperature 2,750K
Light Technology Incandescent
Trade Number 305
Watts 14.28 W
Dimmable No
Three-Way No
Rough Service No
Overall Length 2 in
Bulb Power Source Direct Wired
Amps 0.51 A
Country of Origin Taiwan
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.62
/ EACH