This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has voltage of 240V AC, 3 watts, a miniature bayonet (BA9S) bulb base, is not shatter resistant, white light colour, five lumens, 2,400K colour temperature, and a rated life of 3,000 hours.
Technical Specs
ItemIncandescent Bulb
Bulb HousingGlass
Bulb FinishClear
Lumens5 lm
Shatter-ResistantNo
Voltage240V AC
Rated Life3,000 hr
For Enclosed FixturesNo
Light ColourWhite
Overall Length1 3/16 in
Bulb Base TypeMiniature Bayonet (BA9s)
Bulb ShapeT3-1/4
Colour Temperature2,400K
Light TechnologyIncandescent
Trade Number240V/MB-1
Watts3 W
DimmableNo
Three-WayNo
Indoor/Outdoor UsageIndoor
StandardsMeets 2012 Lighting Legislation Energy Standards