MINIATURE INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (S) SIGN, S8, 199, 12.8V AC
MINIATURE INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (S) SIGN, S8, 199, 12.8V AC
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 2.25 Amps, voltage of 12.8V AC, 28.8 watts, a single contact bayonet (BA15S) bulb base, is not shatter resistant, white light colour, 402 lumens, 2,857K colour temperature, and a rated life of 1,200 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 402 lm
Shatter-Resistant No
Voltage 12.8V AC
Rated Life 1,200 hr
For Enclosed Fixtures No
Light Colour White
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Start Type Electronic
Bulb Dia. 1 in
Bulb Base Type Single Contact Bayonet (BA15s)
Bulb Shape S8
Colour Temperature 2,857K
Light Technology Incandescent
Trade Number 199
Watts 28.8 W
Dimmable No
Three-Way No
Rough Service No
Overall Length 2 in
Bulb Power Source Direct Wired
Amps 2.25 A
Country of Origin China
(subject to change)