MINIATURE INCANDESCENT BULB, DOUBLE CONTACT BAYONET (BA15D), (S) SIGN, S8, 1493, 6.5V AC
MINIATURE INCANDESCENT BULB, DOUBLE CONTACT BAYONET (BA15D), (S) SIGN, S8, 1493, 6.5V AC
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 2.75 Amps, voltage of 6.5V AC, 17.875 watts, a double contact bayonet (BA15D) bulb base, is not shatter resistant, white light colour, 289 lumens, 2,700K colour temperature, and a rated life of 100 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 289 lm
Shatter-Resistant No
Voltage 6.5V AC
Rated Life 100 hr
For Enclosed Fixtures No
Light Colour White
Overall Length 2 in
Amps 2.75 A
Bulb Base Type Double Contact Bayonet (BA15d)
Bulb Shape S8
Colour Temperature 2,700K
Light Technology Incandescent
Trade Number 1493
Watts 17.875 W
Dimmable No
Three-Way No
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Dia. 1 in
Country of Origin China
(subject to change)