MINIATURE INCANDESCENT BULB, MINIATURE BAYONET (BA9S), (G) GLOBE, G3½, 1450, 24V AC
MINIATURE INCANDESCENT BULB, MINIATURE BAYONET (BA9S), (G) GLOBE, G3½, 1450, 24V AC
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 0.04 Amps, voltage of 24V AC, 0.84 watts, a miniature bayonet (BA9S) bulb base, is not shatter resistant, white light colour, three lumens, 2,216K colour temperature, and a rated life of 3,000 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 3 lm
Shatter-Resistant No
Voltage 24V AC
Rated Life 3,000 hr
For Enclosed Fixtures No
Light Colour White
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Amps 0.04 A
Bulb Base Type Miniature Bayonet (BA9s)
Bulb Shape G3-1/2
Colour Temperature 2,216K
Light Technology Incandescent
Trade Number 1450
Watts 0.84 W
Dimmable No
Three-Way No
Rough Service No
Overall Length 15/16 in
Bulb Power Source Direct Wired or Plug and Play
Bulb Dia. 1/2 in
Country of Origin China
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.23
/ each