MINIATURE INCANDESCENT BULB, DOUBLE CONTACT BAYONET (BA15D), (S) SIGN, S8, 1229, 40V AC
MINIATURE INCANDESCENT BULB, DOUBLE CONTACT BAYONET (BA15D), (S) SIGN, S8, 1229, 40V AC
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 0.38 Amps, voltage of 40V AC, 15.2 watts, a double contact bayonet (BA15D) bulb base, is not shatter resistant, white light colour, 189 lumens, 2,700K colour temperature, and a rated life of 400 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 189 lm
Shatter-Resistant No
Voltage 40V AC
Rated Life 400 hr
For Enclosed Fixtures No
Light Colour White
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Amps 0.38 A
Bulb Base Type Double Contact Bayonet (BA15d)
Bulb Shape S8
Colour Temperature 2,700K
Light Technology Incandescent
Trade Number 1229
Watts 15.2 W
Dimmable No
Three-Way No
Rough Service No
Overall Length 2 in
Bulb Power Source Direct Wired or Plug and Play
Bulb Dia. 1 in
Country of Origin Taiwan
(subject to change)