MINIATURE INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (S) SIGN, S8, 1073, WHITE
MINIATURE INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (S) SIGN, S8, 1073, WHITE
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 1.8 Amps, voltage of 12.8V AC, 23.04 watts, a single contact bayonet (BA15S) bulb base, is not shatter resistant, white light colour, 402 lumens, 2,715K colour temperature, and a rated life of 200 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 402 lm
Shatter-Resistant No
Voltage 12.8V AC
Rated Life 200 hr
For Enclosed Fixtures No
Light Colour White
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Start Type Electronic
Bulb Dia. 1 in
Bulb Base Type Single Contact Bayonet (BA15s)
Bulb Shape S8
Colour Temperature 2,715K
Light Technology Incandescent
Trade Number 1073
Watts 23.04 W
Dimmable No
Three-Way No
Rough Service No
Overall Length 2 in
Bulb Power Source Direct Wired
Amps 1.8 A
Country of Origin China
(subject to change)