MINIATURE INCANDESCENT BULB, DOUBLE CONTACT BAYONET (BA15D), (T) TUBULAR, T7, 120V AC
MINIATURE INCANDESCENT BULB, DOUBLE CONTACT BAYONET (BA15D), (T) TUBULAR, T7, 120V AC
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 0.208 Amps, voltage of 120V AC, 25 watts, a double contact bayonet (BA15D) bulb base, is not shatter resistant, 195 lumens, plus it has a rated life of 1,000 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 195 lm
Shatter-Resistant No
Voltage 120V AC
Rated Life 1,000 hr
For Enclosed Fixtures No
Rough Service No
Overall Length 2 1/4 in
Bulb Power Source Direct Wired
Amps 0.208 A
Bulb Base Type Double Contact Bayonet (BA15d)
Bulb Shape T7
Colour Temperature 2,800K
Light Technology Incandescent
Trade Number 25T7DC/120V
Watts 25 W
Dimmable No
Light Colour White
Indoor/Outdoor Usage Indoor, Outdoor
Standards RoHS Compliant
Bulb Start Type Line Voltage
Bulb Dia. 7/8 in
Country of Origin Taiwan
(subject to change)