!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MINIATURE INCANDESCENT BULB, DOUBLE CONTACT INDEX (BAY15D), (T) TUBULAR, T6, 3496

MINIATURE INCANDESCENT BULB, DOUBLE CONTACT INDEX (BAY15D), (T) TUBULAR, T6, 3496

LUMAPRO

MINIATURE INCANDESCENT BULB, DOUBLE CONTACT INDEX (BAY15D), (T) TUBULAR, T6, 3496 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINIATURE INCANDESCENT BULB, DOUBLE CONTACT INDEX (BAY15D), (T) TUBULAR, T6, 3496

MINIATURE INCANDESCENT BULB, DOUBLE CONTACT INDEX (BAY15D), (T) TUBULAR, T6, 3496

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3EHN2
  • Mfr. Model # 3496
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 2,100 mAmps, voltage of 14V AC, 8.26 watts, 25.2 watts, a double contact index (BAy15d) bulb base, 180 lumens, plus it has a rated life of 5,000 hours.

Technical Specs

  • ItemIncandescent Bulb
  • Bulb HousingGlass
  • Lumens180 lm
  • Trade Number3496
  • Watts8.26 W, 25.2 W
  • DimmableNo
  • Three-WayNo
  • Indoor/Outdoor UsageIndoor
  • StandardsMeets 2012 Lighting Legislation Energy Standards
  • Bulb Dia.3/4 in
  • Bulb Base Type Double Contact Index (BAY15d)
  • Bulb Shape T6
  • Light Technology Incandescent
  • Voltage 14V AC
  • Rated Life 5,000 hr
  • For Enclosed Fixtures No
  • Light Colour White
  • Overall Length 1 57/64 in
  • Amps 2,100 mA
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list