This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 2,100 mAmps, voltage of 14V AC, 8.26 watts, 26.88 watts, a plastic wedge double filament (W2.5x16q) bulb base, 302/28, a rated life of 2,000 hours, 10,000 hours.
Technical Specs
ItemIncandescent Bulb
Bulb HousingGlass
Lumens302/28
Trade Number3157NALL
Watts8.26 W, 26.88 W
DimmableNo
Three-WayNo
Overall Length2 3/32 in
Amps2,100 mA
Bulb Base TypePlastic Wedge Double Filament (W2.5x16q)
Bulb ShapeS8
Light TechnologyIncandescent
Voltage14V AC
Rated Life2,000 hr, 10,000 hr
For Enclosed FixturesNo
Indoor/Outdoor UsageIndoor
StandardsMeets 2012 Lighting Legislation Energy Standards