!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINIATURE HALOGEN BULB, 2-PIN (GY6.35), T4, Q100T3/24 V/CL, 24 V, 100 W

MINIATURE HALOGEN BULB, 2-PIN (GY6.35), T4, Q100T3/24 V/CL, 24 V, 100 W

LUMAPRO

MINIATURE HALOGEN BULB, 2-PIN (GY6.35), T4, Q100T3/24 V/CL, 24 V, 100 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINIATURE HALOGEN BULB, 2-PIN (GY6.35), T4, Q100T3/24 V/CL, 24 V, 100 W

MINIATURE HALOGEN BULB, 2-PIN (GY6.35), T4, Q100T3/24 V/CL, 24 V, 100 W

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG475G42
  • Mfr. Model # Q100T3/24V/CL-1PK
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This miniature halogen bulb meets the standards for RoHS compliance. It also has 0.24 Amps, voltage of 24V, 100 watts, a 2-pin (GY6.35) bulb base, is not shatter resistant, 2,000 lumens, plus it has a rated life of 1,500 hours.

Technical Specs

  • ItemMiniature Halogen Bulb
  • Bulb Dia.2/5 in
  • Bulb ShapeT4
  • Incandescent Wattage Equivalency100 W
  • Light TechnologyHalogen
  • Shatter-ResistantNo
  • Voltage24V
  • Rated Life1,500 hr
  • DimmableNo
  • Light ColourWhite
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Bulb Power SourceDirect Wired
  • Amps0.24 A
  • Bulb Base Type 2-Pin (GY6.35)
  • Bulb Housing Glass
  • Colour Temperature 2,800K
  • Lumens 2,000 lm
  • Overall Length 1 3/4 in
  • Trade Number Q100T3/24V/CL
  • Watts 100 W
  • Bulb Finish Clear
  • For Enclosed Fixtures No
  • Rough Service No
  • Standards RoHS Compliant
  • Light Distribution Spot

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list