MINIATURE INCANDESCENT BULB, DOUBLE CONTACT BAYONET (BA15D), (T) TUBULAR, T7, 120V AC
MINIATURE INCANDESCENT BULB, DOUBLE CONTACT BAYONET (BA15D), (T) TUBULAR, T7, 120V AC
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This incandescent bulb has 0.13 Amps, voltage of 120V AC, 15 watts, a double contact bayonet (BA15D) bulb base, is not shatter resistant, white light colour, 108 lumens, 2,800K colour temperature, a rated life of 1,000 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 108 lm
Shatter-Resistant No
Voltage 120V AC
Rated Life 1,000 hr
For Enclosed Fixtures No
Light Colour White
Overall Length 2 1/4 in
Bulb Dia. 7/8 in
Bulb Base Type Double Contact Bayonet (BA15d)
Bulb Shape T7
Colour Temperature 2,800K
Light Technology Incandescent
Trade Number 15T7DC-120V
Watts 15 W
Dimmable No
Three-Way No
Indoor/Outdoor Usage Indoor
Amps 0.13 A
Country of Origin Taiwan
(subject to change)