!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MINI REGULATOR

MINI REGULATOR

WILKERSON

MINI REGULATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
MINI REGULATOR

MINI REGULATOR

WILKERSON

Clearance Price :
$15.16 / EACH

Your Price : $30.32 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4TY39
  • Mfr. Model # R03-02-000
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 1619
  • Shipping Weight 0.43 lbs

Technical Specs

  • ItemCompressed Air Regulator
  • Air Inlet TypeNPT
  • Maximum Operating Pressure300 psi
  • Pressure Gauge IncludedPressure Gauge Not Included
  • Overall Width1 9/16 in
  • SeriesR03
  • Air Outlet Size1/4 in
  • Body MaterialZinc
  • Minimum Operating Temperature32 Degrees F
  • Overall Depth1 9/16 in
  • Pressure Gauge Port Size1/8 in
  • Regulator TypeRelieving
  • Air Inlet Size 1/4 in
  • Maximum Flow Rate 22 cfm
  • Maximum Operating Temperature 125 Degrees F
  • Adjustment Mechanism Knob
  • System Location Air Line
  • Adjustment Mechanism Material Steel
  • Air Outlet Type NPT
  • Maximum Regulated Pressure 125 psi
  • Minimum Regulated Pressure 2 psi
  • Overall Height 2 7/8 in
  • Pressure Gauge Port Type NPT
  • Weight 0.3 lb
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list