!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MINI PAINT ROLLER 4IN FOAM 2/PK

MINI PAINT ROLLER 4IN FOAM 2/PK

PREMIER

MINI PAINT ROLLER 4IN FOAM 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI PAINT ROLLER 4IN FOAM 2/PK

MINI PAINT ROLLER 4IN FOAM 2/PK

PREMIER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.01 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG29UT16
  • Mfr. Model # 53840
  • UNSPSC # 31211917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • ItemMini Paint Roller
  • Surface TextureSmooth
  • Overall Length4 in
  • Paint TypeAll Paints, Enamels, Stains, Urethanes, Varnishes
  • Cover MaterialFoam
  • For Use WithAll Paints
  • Cover Type Mini
  • Compatible Roller Frame Style Wire
  • Nap Size 0 in
  • Core Diameter 5/8 in
  • Core Material Plastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories