!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BEACON LIGHT, 12 FLASHES, 0.5 A, 12 TO 24 VDC, AMBER, 6.66 IN, 6.39 IN, POLYCARBONATE

BEACON LIGHT, 12 FLASHES, 0.5 A, 12 TO 24 VDC, AMBER, 6.66 IN, 6.39 IN, POLYCARBONATE

GROTE

BEACON LIGHT, 12 FLASHES, 0.5 A, 12 TO 24 VDC, AMBER, 6.66 IN, 6.39 IN, POLYCARBONATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEACON LIGHT, 12 FLASHES, 0.5 A, 12 TO 24 VDC, AMBER, 6.66 IN, 6.39 IN, POLYCARBONATE

BEACON LIGHT, 12 FLASHES, 0.5 A, 12 TO 24 VDC, AMBER, 6.66 IN, 6.39 IN, POLYCARBONATE

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $193.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO78053
  • Mfr. Model # 78053
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

This amber beacon light has 12 flash patterns and a wire leads connection. It has LED lighting technology, a dome design, a current drawn of 0.5 amps, and a voltage of 12 to 24 VDC. Its lens, base, and housing are made of polycarbonate. It has a selectable flash pattern per minute and a base diameter of 6.39 inches. Its dome has a height of 6.6 inches.

Technical Specs

  • ItemMini Light Bar
  • Lens ColourClear
  • SAE Class RatingJ845
  • Lighting TechnologyLED
  • Overall Length16 1/2 in
  • Vehicle ClassClass I
  • Mount TypePermanent
  • Current2.3 A
  • Flashes per MinuteVariable
  • Manufacturer Warranty5 yr
  • Light Colour Amber
  • Shape Rectangular
  • Electrical Connection Blunt Cut
  • Operating Voltage 12/24V
  • Overall Height 3 3/16 in
  • Standards SAE J845
  • Base Material Polycarbonate
  • Features S-Link(TM) System* Synchronizing Capabilities with Up to Six Other Units, Allows for Synchronization with Other S-Link Compatible Products, Low Profile Reduces Drag and Friction, 20 Customer Selectable Flash Patterns Via External Pattern Select Wire, Magnetic and Vacuum Mounted Products Come Complete with an Auxiliary Power Plug with ON/OFF Function
  • Lens Material Polycarbonate
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list