!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPACT LED BULB, MINIATURE BAYONET (BA9S), (T) TUBULAR, T3¼, 6.3V DC, 0.3 W

COMPACT LED BULB, MINIATURE BAYONET (BA9S), (T) TUBULAR, T3¼, 6.3V DC, 0.3 W

LUMAPRO

COMPACT LED BULB, MINIATURE BAYONET (BA9S), (T) TUBULAR, T3¼, 6.3V DC, 0.3 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT LED BULB, MINIATURE BAYONET (BA9S), (T) TUBULAR, T3¼, 6.3V DC, 0.3 W

COMPACT LED BULB, MINIATURE BAYONET (BA9S), (T) TUBULAR, T3¼, 6.3V DC, 0.3 W

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2FNH4
  • Mfr. Model # L1006MB-R
  • UNSPSC # 39101609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 50 mAmps, voltage of 6.3V DC, 0.3 watts, a miniature bayonet (BA9S) bulb base, is not shatter resistant, red light colour, six lumens, a rated life of 10,000 hours.

Technical Specs

  • ItemCompact LED Bulb
  • Colour SelectableNo
  • Bulb Beam Angle90 Degrees
  • Bulb Dia.3/8 in
  • Bulb ShapeT3-1/4
  • Rough ServiceNo
  • Overall Length1 1/6 in
  • Trade Number51,55,44,47,239,755,1406,1847,1850,1866,1810,1888
  • Watts0.3 W
  • DimmableNo
  • Bulb Power SourceDirect Wired
  • Light ColourRed
  • Amps50 mA
  • Dimming MethodNo Dimming
  • Maximum Operating Temperature122 Degrees F
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Lumen Selectable No
  • Bulb Designation BA9s, LED
  • Bulb Housing Plastic
  • Lumens 6 lm
  • Light Technology LED
  • Shatter-Resistant No
  • Voltage 6.3V DC
  • Rated Life 10,000 hr
  • For Enclosed Fixtures No
  • Three-Way No
  • Indoor/Outdoor Usage Indoor
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Dimming Type No Dimming
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list