INCANDESCENT BULB, GLASS WEDGE (W2.1X9.5D), (T) TUBULAR, T3¼, 555, 6.3V AC
INCANDESCENT BULB, GLASS WEDGE (W2.1X9.5D), (T) TUBULAR, T3¼, 555, 6.3V AC
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 0.25 Amps, voltage of 6.3V AC, 1.575 watts, a glass wedge (W2.1x9.5D) bulb base, is not shatter resistant, white light colour, 11 lumens, 2,400K colour temperature, and a rated life of 3,000 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 11 lm
Shatter-Resistant No
Voltage 6.3V AC
Rated Life 3,000 hr
For Enclosed Fixtures No
Light Colour White
Overall Length 1 1/16 in
Amps 0.25 A
Bulb Base Type Glass Wedge (W2.1x9.5d)
Bulb Shape T3-1/4
Colour Temperature 2,400K
Light Technology Incandescent
Trade Number 555
Watts 1.575 W
Dimmable No
Three-Way No
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Dia. 3/8 in
Country of Origin China
(subject to change)