!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MINI HYGRO-THERMOMETER MONITOR

MINI HYGRO-THERMOMETER MONITOR

EXTECH

MINI HYGRO-THERMOMETER MONITOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI HYGRO-THERMOMETER MONITOR

MINI HYGRO-THERMOMETER MONITOR

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTRHM15
  • Mfr. Model # RHM15
  • UNSPSC # 41112237
  • CATALOGUE PAGE # 184
  • Shipping Weight 0.05 lbs

Technical Specs

  • ItemHygro-Thermometer Monitor
  • Temperature ScaleFahrenheit
  • Secondary ScaleTemperature
  • Resolution1 Degrees F/1% RH
  • Humidity Range10% to 99%
  • ApplicationIndoor
  • Display Size1 1/2 in H x 2 in W
  • Number of Digits3
  • Digital Display1 1/2 in H x 2 in W 3-Digit Backlit LCD Display - 1 in Digit Height
  • BacklitYes
  • Mounting LocationSurface-Mount
  • NSF RatedNo
  • Power Source Details(1) LR44 Battery
  • Temperature Range14 Degrees to 140 Degrees F
  • Overall Width1.5 in
  • Overall Depth0.63 in
  • Display Height1.5 in
  • Case ColourWhite
  • FunctionsMax/Min
  • IncludesBattery
  • MemoryMin/Max, Reset
  • Sensor MaterialPlastic
  • Scale Type Digital
  • Primary Scale Humidity
  • Temperature Range °F 14 Degrees to 140 Degrees F
  • Accuracy +/-2 Degrees F/ +/-5% RH
  • Humidity Accuracy +/-5%
  • Overall Dimensions 2 in H x 1 1/2 in W x 5/8 in D
  • Display Type LCD
  • Display Features Low Battery Warning, Simultaneous Display of Temperature and Humidity
  • Digit Height 1 in
  • Includes NIST-Traceable Certificate No
  • Mounting Type Tilt Stand
  • Power Source Battery
  • Sensor Length 5/8 in
  • Temperature Resolution 1 Degrees F
  • Overall Length 2 in
  • Display Width 2 in
  • Battery Type LR44
  • Case Material Plastic
  • Humidity Resolution 1 %
  • Includes Batteries Yes
  • Number of Mounting Holes 0
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list