!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MINI CUTTER,MANUAL

MINI CUTTER,MANUAL

SLICE

MINI CUTTER,MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI CUTTER,MANUAL

MINI CUTTER,MANUAL

SLICE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.17 / each

EHC: EHC :
Min Qty 2 = $60.34

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DEN10515
  • Mfr. Model # 10515
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • ItemCutter
  • Blade MaterialZirconium Oxide
  • Number of Blades Stored1
  • Handle ColourBlack
  • Handle StyleErgonomic
  • Blade Type IncludedRounded Tip
  • Overall Thickness0.46 in
  • Overall Width1.44 in
  • Replaceable BladeReplaceable Blade
  • Blade Edge TypePlain
  • Blade ShapeStraight
  • Package Quantity1
  • Blade Tip Rounded
  • Number of Blades Included 1
  • Handle Material ABS, Ndfeb Magnet, POM
  • Hand Orientation Ambidextrous
  • Metal Detectable Not Metal Detectable
  • Other Material Applications Cardboard, Plastic, Tape
  • Overall Length 2.44 in
  • Manufacturer Model Number of Included Blade 10404
  • Application Multipurpose
  • Blade Operation Manual
  • Includes 1 Slice(R) Ceramic Blade
  • Retractable Blade Retractable Blade
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list