!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINI COMBO PLIERS,4-1/4IN L,RED/BLUE

MINI COMBO PLIERS,4-1/4IN L,RED/BLUE

KNIPEX

MINI COMBO PLIERS,4-1/4IN L,RED/BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI COMBO PLIERS,4-1/4IN L,RED/BLUE

MINI COMBO PLIERS,4-1/4IN L,RED/BLUE

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10N831
  • Mfr. Model # 08 05 110
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • ItemLinemans Plier
  • Includes Voltage Detection ModuleNo
  • Plier TypeLineman's Pliers
  • Jaw ShapeFlat
  • Jaw Width5/8 in
  • Handle StyleErgonomic
  • Non-SparkingNo
  • High LeverageNo
  • FeaturesErgonomic Handle
  • For Wire/Cable TypeCopper Cable, Hard Wire
  • Grip StyleDeluxe Cushion
  • Jaw Opening TypeManual
  • Plier MaterialSteel
  • Surface Hardness60 HRC
  • Insulated No
  • Tether Ready No
  • Overall Length 4 1/4 in
  • Jaw Length 7/8 in
  • Jaw Thickness 3/8 in
  • Additional Tool Functions Cable Cutter, Wire Cutter
  • ESD-Safe No
  • Cutting Capacities 1.6 mm (Hard Wire), 10.0 mm² (Copper Cable), 2.5 mm (Medium-Hard Wire)
  • Finish Chrome Plated
  • Grip Material Bi-Material
  • Handle Colour Red And Blue
  • Maximum Wire Cutting Diameter 2.5 mm
  • Steel Type Chrome Vanadium Electric Steel
  • Weight 85 g

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list