!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MINI-COAX CABLE STRIPPER, 26 TO 26 AWG, 26 AWG, 4¾ IN OVERALL L, CUT, STANDARD CUSHION GRIP

MINI-COAX CABLE STRIPPER, 26 TO 26 AWG, 26 AWG, 4¾ IN OVERALL L, CUT, STANDARD CUSHION GRIP

JONARD TOOLS

MINI-COAX CABLE STRIPPER, 26 TO 26 AWG, 26 AWG, 4¾ IN OVERALL L, CUT, STANDARD CUSHION GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI-COAX CABLE STRIPPER, 26 TO 26 AWG, 26 AWG, 4¾ IN OVERALL L, CUT, STANDARD CUSHION GRIP

MINI-COAX CABLE STRIPPER, 26 TO 26 AWG, 26 AWG, 4¾ IN OVERALL L, CUT, STANDARD CUSHION GRIP

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.24 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22KY31
  • Mfr. Model # UST-175
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

This mini-coax cable stripper has a length of 4¾ inch, plus it weighs 0.21 pounds and is not insulated. The handle has a standard style/type. It features hook and loop strip, large finger loop. In addition, it is made of carbon steel and is not tether ready with a standard cushion grip. This mini-coax cable stripper is designed for: stripping.

Technical Specs

  • ItemMini-Coax Cable Stripper
  • Stripping Capacity- Cable26 AWG
  • TypeElectrical Cable Strippers
  • Cutting CapacitiesMini-Coax Cable
  • Grip StyleStandard Cushion
  • Tool FunctionsCut
  • ApplicationStripping
  • FeaturesHook and Loop Strip, Large Finger Loop
  • Tether ReadyNot Tether Ready
  • Stripping Capacity - Solid Wire 26 AWG
  • Stripping Capacity- Stranded Wire 26 AWG
  • For Wire/Cable Type Coax Cable
  • Handle Style Standard
  • Adjustment Mechanism None
  • Insulated Not Insulated
  • Blade Material Carbon Steel
  • Overall Length 4 3/4 in
  • Weight 0.21 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list