!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ISO-DIN UNIVERSAL LOCKOUT DEVICE, CLAMP-ON, FOR 120/277V AC VOLT

ISO-DIN UNIVERSAL LOCKOUT DEVICE, CLAMP-ON, FOR 120/277V AC VOLT

MASTER LOCK

ISO-DIN UNIVERSAL LOCKOUT DEVICE, CLAMP-ON, FOR 120/277V AC VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ISO-DIN UNIVERSAL LOCKOUT DEVICE, CLAMP-ON, FOR 120/277V AC VOLT

ISO-DIN UNIVERSAL LOCKOUT DEVICE, CLAMP-ON, FOR 120/277V AC VOLT

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.84 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSTS2393
  • Mfr. Model # S2393
  • UNSPSC # 46171500
  • CATALOGUE PAGE # 1027
  • Shipping Weight 0.02 lbs

Product Details

This iso-din universal lockout device is made of plastic and it is red. It meets the standards for ISO/DIN. In addition, it measures 20/29 inch H x 3¼ inch W. This pin-out mount iso-din universal lockout device is for use with all master lock and American lock safety padlocks and lockout hasps, breaker toggles, mini circuit breakers, and 9/32 inch diameter padlocks.

Technical Specs

  • ItemISO-DIN Universal Lockout Device
  • For Circuit Breaker TypeMini
  • For Voltage120/277V AC
  • Overall Height20/29 in
  • Overall Width3 1/4 in
  • Lockout ColourRed
  • Mount TypePin-Out
  • Circuit Breaker Lockout Type Clamp-On
  • For Maximum Padlock Shackle Diameter 9/32 in
  • Maximum Number of Padlocks 1
  • Overall Length 5 in
  • For Use With All Master Lock and American Lock Safety Padlocks and Lockout Hasps, Breaker Toggles
  • Lockout Material Plastic
  • Standards ISO/DIN
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list