!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MILLING MACHINE STARTER KIT, COMPATIBLE WITH LARGE DRILL PRESS/MILL/MILL/DRILL, 99-PC

MILLING MACHINE STARTER KIT, COMPATIBLE WITH LARGE DRILL PRESS/MILL/MILL/DRILL, 99-PC

DAYTON

MILLING MACHINE STARTER KIT, COMPATIBLE WITH LARGE DRILL PRESS/MILL/MILL/DRILL, 99-PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MILLING MACHINE STARTER KIT, COMPATIBLE WITH LARGE DRILL PRESS/MILL/MILL/DRILL, 99-PC

MILLING MACHINE STARTER KIT, COMPATIBLE WITH LARGE DRILL PRESS/MILL/MILL/DRILL, 99-PC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,555.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4LEY1
  • Mfr. Model # 4LEY1
  • UNSPSC # 23171612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.6 lbs

Product Details

This milling machine starter kit includes 99 pieces and is made out of aluminum, cast iron, steel. It is compatible with Large Drill Press, Mill, Mill/Drill. This milling machine starter kit is designed for use with large drill presses, mill/drills, mills. It includes 10 4-flute HSS end mills with case: 3/16 inch to ¾ inch, 2 inch boring head with r8 arbor for ⅞"-20 threaded back that accepts ½ inch boring bars.

Technical Specs

  • ItemMilling Machine Starter Kit
  • Number of Pieces99
  • For Use WithLarge Drill Presses, Mill/Drills, Mills
  • Material - MachiningAluminum, Cast Iron, Steel
  • Compatible with Product Type Large Drill Press, Mill, Mill/Drill
  • For T-Slot Length 5/8 in
  • Includes (10) 4-Flute HSS End Mills with Case: 3/16 in to 3/4 in, 2 in Boring Head with R8 Arbor for 7/8"-20 Threaded Back that Accepts 1/2 in Boring Bars, 2 in Face Mill with R8 Arbor and Multipurpose Deluxe Work Stop, 4TJ90 4 in Standard Milling Vise with Swivel Base, 6Z850 69-Piece Deluxe Clamp Kit, 5/8 in Drill Chuck with R8 Arbor, R8 Collet Rack that Mounts to Machine or Wall with 11 R8 Collets 1/8 in to 3/4 in by 1/16ths
  • Product Type Milling Machine Starter Kit
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list