!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BALL NOSE MILLING INSERT, 12MM INSCRIBED CIRCLE, 6MM CORNER RADIUS, M270, CARBIDE

BALL NOSE MILLING INSERT, 12MM INSCRIBED CIRCLE, 6MM CORNER RADIUS, M270, CARBIDE

WIDIA

BALL NOSE MILLING INSERT, 12MM INSCRIBED CIRCLE, 6MM CORNER RADIUS, M270, CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL NOSE MILLING INSERT, 12MM INSCRIBED CIRCLE, 6MM CORNER RADIUS, M270, CARBIDE

BALL NOSE MILLING INSERT, 12MM INSCRIBED CIRCLE, 6MM CORNER RADIUS, M270, CARBIDE

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.53 / EACH

EHC: EHC :
Min Qty 5 = $222.65

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID2957539
  • Mfr. Model # M270BR12 TN6540
  • UNSPSC # 23172009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Product Details

This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, copy milling, medium cutting to heavy roughing. This M270 series milling insert features BR geometry is ideal for all semi-finishing and medium-duty applications. Plus it has a metric measurement system, is 0.125 inch thick, 12 mm width, and has a 6 mm corner radius, a right hand cutting direction, and has a TiAlN finish.

Technical Specs

  • ItemBall Nose Milling Insert
  • Corner Radius6.00 mm
  • SeriesM270
  • Primary Material ApplicationNickel, Stainless Steel, Steel, Titanium
  • Clearance Angle16 Degrees
  • Cutting ApplicationCopy Milling, Medium Cutting to Heavy Roughing
  • Cutting Edge Length12.00 mm
  • Finish - MachiningTiAlN
  • For Use WithM270 Series Copy Mills
  • Insert StyleM270BR
  • Material - MachiningCarbide
  • Mounting Hole Dia.3.55 mm
  • Number of Cutting Edges2
  • RakeNegative
  • Secondary Material Application ISO CodeK
  • Through Hole Inside Dia.3.55 mm
  • Inscribed Circle 12.00 mm
  • Thickness 0.125 in
  • ISO Number M270BR12
  • Chip-Breaker No
  • Coating Process PVD
  • Cutting Direction Right Hand
  • Features BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
  • For Toolholder M270BD010A12L140C, M270BD012A12L145C, M270BD016A16L155C, M270BD020A20L170C
  • Insert Size 12
  • Manufacturer Grade TN6540
  • Measurement System Metric
  • Mounting Style Screw Clamp
  • Primary Material Application ISO Code M, P, S
  • Secondary Material Application Cast Iron
  • Shape Ball Nose
  • Width 12.00 mm
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list