!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BALL NOSE MILLING INSERT, 0.750 IN INSCRIBED CIRCLE, ⅜ IN CORNER RADIUS, M270 SERIES

BALL NOSE MILLING INSERT, 0.750 IN INSCRIBED CIRCLE, ⅜ IN CORNER RADIUS, M270 SERIES

WIDIA

BALL NOSE MILLING INSERT, 0.750 IN INSCRIBED CIRCLE, ⅜ IN CORNER RADIUS, M270 SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL NOSE MILLING INSERT, 0.750 IN INSCRIBED CIRCLE, ⅜ IN CORNER RADIUS, M270 SERIES

BALL NOSE MILLING INSERT, 0.750 IN INSCRIBED CIRCLE, ⅜ IN CORNER RADIUS, M270 SERIES

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.99 / EACH

EHC: EHC :
Min Qty 5 = $309.95

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID2639134
  • Mfr. Model # M270BR0750 TN7535
  • UNSPSC # 23172009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.775 lbs

Product Details

This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on steel, cast iron, stainless steel, copy milling, medium. This M270 series ball nose milling insert features BR geometry is the first choice for all semi-finishing and medium-duty applications. Plus it has a fractional inch measurement system, is 0.187 inch thick, ¾ inch width, and has a ⅜ inch corner radius, a right hand cutting direction, and has a TiN finish.

Technical Specs

  • ItemBall Nose Milling Insert
  • Corner Radius3/8 in
  • SeriesM270
  • ISO NumberM270BR0750
  • Chip-BreakerNo
  • Coating ProcessCVD
  • Cutting DirectionRight Hand
  • FeaturesBR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
  • For ToolholderM270BD037C050L555C, M270BD050C050L575C, M270BD062C062L600C, M270BD075C075L700C
  • Insert Size750
  • Manufacturer GradeTN7535
  • Measurement SystemFractional Inch
  • Mounting StyleScrew Clamp
  • Primary Material Application ISO CodeP
  • Secondary Material ApplicationCast Iron, Stainless Steel
  • ShapeBall Nose
  • Width3/4 in
  • Inscribed Circle 0.750 in
  • Thickness 0.187 in
  • ANSI Code M270BR0750
  • Primary Material Application Steel
  • Clearance Angle 16 Degrees
  • Cutting Application Copy Milling, Medium
  • Cutting Edge Length 3/4 in
  • Finish - Machining TiN
  • For Use With M270 Series Copy Mills
  • Insert Style M270BR
  • Material - Machining Carbide
  • Mounting Hole Dia. 0.1831 in
  • Number of Cutting Edges 2
  • Rake Negative
  • Secondary Material Application ISO Code K, M
  • Through Hole Inside Dia. 0.1831 in
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list