!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MILLIAMP PROCESS CLAMP METER

MILLIAMP PROCESS CLAMP METER

FLUKE

MILLIAMP PROCESS CLAMP METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MILLIAMP PROCESS CLAMP METER

MILLIAMP PROCESS CLAMP METER

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,891.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET772
  • Mfr. Model # 772
  • UNSPSC # 41113601
  • CATALOGUE PAGE # 168
  • Shipping Weight 2.2 lbs

Product Details

Measures 4 to 20 mA signals without breaking the loop. Resolution and sensitivity to 0.01 mA. Hold function captures and displays changing measurements. Measurement spotlight illuminates hard to see wires in dark enclosures. Detachable clamp with extensio

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT II 300 V
  • Maximum AC Current Measurement100 mA
  • Current Leakage TestingNo
  • Parameters MeasuredAC Current, DC Current, Temperature (K)
  • DustproofNo
  • Data LoggingYes
  • Removable ScreenNo
  • Jaw Opening0.2 in
  • Calibration Certificate IncludedNo
  • Data HoldYes
  • Basic AC Current Accuracy0.2 % + 5 counts (0 to 24.00 mA)1 % + 5 counts (21.0 mA to 100.0 mA)
  • Auto Power OffYes
  • Batteries IncludedYes
  • Battery ChemistryAlkaline
  • Calibration FrequencyNot Specific
  • Frequency Counter6 Hz to 500 Hz
  • Instrument Counts2,400
  • Maximum Operating Temperature122 Degrees F
  • Minimum Operating Temperature14 Degrees F
  • Overall Width5.8 in
  • Thermometer TypeType K Thermocouple
  • Audible Continuity No
  • AC Response Calculation Average
  • Maximum DC Current Measurement 100 mA
  • IP Rating IP40
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Clamp On
  • Special Features Non-Contact DC mA
  • Basic DC Current Accuracy 0.2 % + 5 counts (0 to 24.00 mA)1 % + 5 counts (21.0 mA to 100.0 mA)
  • Display Type Dual Backlit
  • Auto Ranging Yes
  • Battery Access Yes
  • Battery Size AA
  • Digital/Analog Digital
  • Includes Detachable Clip, Hanging Tool with Hook, Instruction Manual, Loop Strap, Mini Hook Test Leads, Soft Carrying Case, Test Leads
  • Manufacturers Warranty Length 1 yr for Clamp and Cable, 3 yr for Electronics
  • Maximum Storage Temperature 140 Degrees F
  • Overall Height 11.6 in
  • Standards EN61326-1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list