!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIG WELDER, SYNCROWAVE 300, AC/DC, BASE MODEL WITH WATER COOLER, 300 A

TIG WELDER, SYNCROWAVE 300, AC/DC, BASE MODEL WITH WATER COOLER, 300 A

MILLER

TIG WELDER, SYNCROWAVE 300, AC/DC, BASE MODEL WITH WATER COOLER, 300 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG WELDER, SYNCROWAVE 300, AC/DC, BASE MODEL WITH WATER COOLER, 300 A

TIG WELDER, SYNCROWAVE 300, AC/DC, BASE MODEL WITH WATER COOLER, 300 A

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24,086.68 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907782001
  • Mfr. Model # 907782001
  • UNSPSC # 23271407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 132.0 lbs

Product Details

This Syncrowave 300 TIG welder is model 907782001 and features arc timer/cycle counter, auto-link, auto-postflow, blue lighting, Coolmate 3S, fan-on-demand, hot Start, lift-arc, pro-set button, wind tunnel technology and includes Coolmate 3S, running gear. In addition, it is for use with: aluminum, stainless steel, steel and for automotive, light and heavy industrial manufacturing, maintenance and repair, pipe and tube fabrication, precision fabrication, shipbuilding, vocational.

Technical Specs

  • ItemTIG Welder
  • For Maximum Material Thickness1/2 in (Mild Steel), 3/8 in (Aluminum)
  • Input Frequency50/60 Hz
  • PhaseSingle-Phase, Three-Phase
  • SeriesSyncrowave 300
  • Stick Welding Minimum Output Current5 A
  • TIG Welding Maximum Output Current300 A
  • TIG Welding Output @ Duty Cycle0.3, 0.6, 1, 175 A @ 17V, 210 A @ 18.4V, 300 A @ 22V
  • Amperage Range5 to 300 A
  • ColourBlack, Blue
  • IncludesCoolmate 3S, Running Gear
  • Model907782001
  • Overall Depth36 19/64 in
  • Overall Width20 1/2 in
  • StandardsCSA, ISO
  • Welding ModeCC
  • For Material Type Aluminum, Stainless Steel, Steel
  • For Minimum Material Thickness 0.012 in (Mild Steel), 0.015 in (Aluminum)
  • Max. Input Current 27 A @ 208V (Three-Phase), 47 A @ 208V (Single-Phase)
  • Polarity AC, DC
  • Stick Welding Maximum Output Current 300 A
  • Stick Welding Output @ Duty Cycle 0.3, 0.6, 1, 125 A @ 25V, 160 A @ 26.4V, 230 A @ 28.4V
  • TIG Welding Minimum Output Current 5 A
  • Welding Processes Pulsed TIG, Stick, TIG
  • Application Automotive, Light and Heavy Industrial Manufacturing, Maintenance and Repair, Pipe and Tube Fabrication, Precision Fabrication, Shipbuilding, Vocational
  • Features Arc Timer/Cycle Counter, Auto-Link, Auto-Postflow, Blue Lighting, Coolmate 3S, Fan-On-Demand, Hot Start, Lift-Arc, Pro-Set Button, Wind Tunnel Technology
  • Input Voltage 208V, 220/230/240V, 460/480V
  • Open Circuit Voltage 60V DC
  • Overall Height 43 29/32 in
  • Plug Type Bare Leads
  • Weight 176.4 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories