!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIG WELDER, MAXSTAR 280, AC/DC, POWER SOURCE ONLY, 280 A

TIG WELDER, MAXSTAR 280, AC/DC, POWER SOURCE ONLY, 280 A

MILLER

TIG WELDER, MAXSTAR 280, AC/DC, POWER SOURCE ONLY, 280 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG WELDER, MAXSTAR 280, AC/DC, POWER SOURCE ONLY, 280 A

TIG WELDER, MAXSTAR 280, AC/DC, POWER SOURCE ONLY, 280 A

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16,015.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907552
  • Mfr. Model # 907552
  • UNSPSC # 23171519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.45 lbs

Product Details

This Maxstar TIG welder is model 907552 and features built-in pulsar, HF arc Starting, hot-Start for stick, inverter-based dc power source, memory card expandable, portable, programmable HF Start paramet and more and includes adjustable shoulder strap, dines style connectors, primary cord. In addition, it is for use with: specialty metal, stainless steel, steel up to ⅜ inch thick and for aerospace, dairy, food/beverage industry, petro chemical, precision fabrication, shipboard.

Technical Specs

  • ItemTIG Welder
  • For Maximum Material Thickness3/8 in (Steel)
  • Input Frequency50/60 Hz
  • PhaseSingle-Phase, Three-Phase
  • SeriesMaxstar
  • Stick Welding Minimum Output Current5 A
  • TIG Welding Maximum Output Current280 A
  • TIG Welding Output @ Duty Cycle0.6, 235 A @ 20V
  • Amperage Range1 to 280 A
  • ColourBlack, Blue
  • IncludesAdjustable Shoulder Strap, Dines Style Connectors, Primary Cord
  • Model907552
  • Overall Depth22 1/2 in
  • Overall Width8 5/8 in
  • Power Cord IncludedYes
  • StandardsCE, CSA, ISO
  • Welding ModeCC
  • For Material Type Specialty Metal, Stainless Steel, Steel
  • For Minimum Material Thickness 0.004 in (Steel)
  • Max. Input Current 20 A @ 208V (Three-Phase), 30 A @ 208V (Single-Phase)
  • Polarity AC, DC
  • Stick Welding Maximum Output Current 280 A
  • Stick Welding Output @ Duty Cycle 0.6, 250 A @ 30V
  • TIG Welding Minimum Output Current 1 A
  • Welding Processes Pulsed TIG, Stick, TIG
  • Application Aerospace, Dairy, Food/beverage industry, Petro Chemical, Precision Fabrication, Shipboard
  • Features Built-In Pulsar, HF Arc Starting, Hot-Start for stick, Inverter-Based DC Power Source, Memory Card Expandable, Portable, Programmable HF Start Parameters, Pro-Set, Stick-Stuck Detect
  • Input Voltage 208 to 575V
  • Open Circuit Voltage 60V DC
  • Overall Height 13 5/8 in
  • Plug Type Bare Leads
  • Power Cord Length 8 ft
  • Weight 47 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list