!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIG WELDER, MAXSTAR 210, DC, POWER SOURCE ONLY, 150 A/210 A

TIG WELDER, MAXSTAR 210, DC, POWER SOURCE ONLY, 150 A/210 A

MILLER

TIG WELDER, MAXSTAR 210, DC, POWER SOURCE ONLY, 150 A/210 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG WELDER, MAXSTAR 210, DC, POWER SOURCE ONLY, 150 A/210 A

TIG WELDER, MAXSTAR 210, DC, POWER SOURCE ONLY, 150 A/210 A

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,849.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907683
  • Mfr. Model # 907683
  • UNSPSC # 23171519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.6 lbs

Product Details

This Maxstar 210 TIG welder is model 907683 and features wireless remote compatible and includes power source only. In addition, it is for use with: specialty metals, stainless steel, steel up to¼ inch thick and for aerospace, dairy, food and beverage industry, petro chemical, precision fabrication, shipboard. It has an overall depth of 19½ inches, an overall width of 8.61 inches, an overall height of 13.61 inches, and weighs 38 pounds. It can be used for stick welding, TIG welding.

Technical Specs

  • ItemTIG Welder
  • For Maximum Material Thickness1/4 in
  • Input Frequency50/60 Hz
  • PhaseSingle-Phase, Three-Phase
  • SeriesMaxstar 210
  • Stick Welding Minimum Output Current5 A
  • TIG Welding Maximum Output Current210 A
  • TIG Welding Output @ Duty Cycle210 A @ 18.4V, 60%, 125 A @ 15V, 60%
  • Amperage Range1 to 210 A
  • ColourBlue
  • IncludesPower Source Only
  • Model907683
  • Overall Depth19.5 in
  • Overall Width8.61 in
  • Power Cord IncludedYes
  • Remote ControlRemote Control Not Included
  • StandardsCE, CSA, ISO
  • Weight38 lb
  • For Material Type Specialty Metals, Stainless Steel, Steel
  • For Minimum Material Thickness 0.002 in
  • Max. Input Current 15 A @ 208V (Three-Phase), 26 A @ 208V (Single-Phase)
  • Polarity DC
  • Stick Welding Maximum Output Current 210 A
  • Stick Welding Output @ Duty Cycle 160 A @ 26.4 V, 60%, 90 A @ 23.6 V, 60%
  • TIG Welding Minimum Output Current 1 A
  • Welding Processes Stick, TIG
  • Application Aerospace, Dairy, Food and Beverage Industry, Petro Chemical, Precision Fabrication, Shipboard
  • Features Wireless Remote Compatible
  • Input Voltage 110/115/120V AC, 208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC
  • Open Circuit Voltage 80V DC
  • Overall Height 13.61 in
  • Plug Type Bare Leads
  • Power Cord Length 8 ft
  • Remote Connection Type 14-Pin
  • TIG Arc Start Feature High Frequency Start, Lift Arc Start
  • Welding Mode CC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list