!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIG WELDER, DIVERSION 180, AC/DC, TIG PACK WITH FOOT CONTROL, 180 A

TIG WELDER, DIVERSION 180, AC/DC, TIG PACK WITH FOOT CONTROL, 180 A

MILLER

TIG WELDER, DIVERSION 180, AC/DC, TIG PACK WITH FOOT CONTROL, 180 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG WELDER, DIVERSION 180, AC/DC, TIG PACK WITH FOOT CONTROL, 180 A

TIG WELDER, DIVERSION 180, AC/DC, TIG PACK WITH FOOT CONTROL, 180 A

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,199.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907-627
  • Mfr. Model # 907627
  • UNSPSC # 23171519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Product Details

This Diversion 180 TIG welder is model 907627 and features ac/dc power source, digital display, fan-on-demand, inverter-based, portable uses Miller's mvp plug for multi-voltage usage, remote amperage foot and more and includes 12 foot (3.7 m) work cable with clamp, 12½ foot (3.8 m) Weldcraft A-150 TIG torch, regulator/flow gauge and gas hose, RFCS-rj45 remote foot control (300432). It has a depth of 23.88 inches, a width of 9.88 inches, a height of 17 inches, and weighs 50 pounds.

Technical Specs

  • ItemTIG Welder
  • For Maximum Material Thickness3/16 in (Aluminum), 3/16 in (Steel)
  • Input Frequency50/60 Hz
  • PhaseSingle-Phase
  • SeriesDiversion 180
  • Stick Welding Minimum Output Current10 A
  • TIG Welding Maximum Output Current180 A
  • TIG Welding Output @ Duty Cycle125 A @ 15V, 35% (115V), 150 A @ 16V, 20% (230V), 180 A @ 17.2V, 10% (230V)
  • Amperage Range10 to 180 A
  • ColourBlue
  • Includes12 ft (3.7 m) work cable with clamp, 12.5 ft (3.8 m) Weldcraft A-150 TIG torch, Regulator/flow gauge and gas hose, RFCS-RJ45 remote foot control (300432)
  • Model907627
  • Overall Depth23.88 in
  • Overall Width9.88 in
  • Power Cord IncludedYes
  • Remote ControlFoot Control Included
  • StandardsCSA
  • Welding ModeCC
  • For Material Type Aluminum, Stainless Steel, Steel
  • For Minimum Material Thickness 0.025 in (Steel), 0.030 in (Aluminum)
  • Max. Input Current 20.5 A @ 230V, 26.5 A @ 115V
  • Polarity AC, DC
  • Stick Welding Maximum Output Current 180 A
  • Stick Welding Output @ Duty Cycle 0 A @ 12.4 V/150 A @ 16 V, 35 %
  • TIG Welding Minimum Output Current 10 A
  • Welding Processes TIG
  • Application Aerospace, Boat / Yacht, Construction, Heavy Equipment Manufacturing, High Purity Processing, Infrastructure, Manufacturing, Railcar, Shipbuilding
  • Features AC/DC Power Source, Digital Display, Fan-On-Demand, Inverter-Based, Portable Uses Miller's MVP(TM) Plug for Multi-Voltage Usage, Remote Amperage Foot Control Included
  • Input Voltage 110/115/120V AC, 208V AC, 220/230/240V AC
  • Open Circuit Voltage 80V DC
  • Overall Height 17 in
  • Plug Type 5-15P, 6-50P
  • Power Cord Length 8 ft
  • Remote Connection Type RJ45
  • Weight 50 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list