!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NOZZLE, ACCULOCK MDX, ⅝ IN, CONICAL TIP, ⅛ IN RECESS, COPPER, 0 TO 250 A

NOZZLE, ACCULOCK MDX, ⅝ IN, CONICAL TIP, ⅛ IN RECESS, COPPER, 0 TO 250 A

MILLER

NOZZLE, ACCULOCK MDX, ⅝ IN, CONICAL TIP, ⅛ IN RECESS, COPPER, 0 TO 250 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOZZLE, ACCULOCK MDX, ⅝ IN, CONICAL TIP, ⅛ IN RECESS, COPPER, 0 TO 250 A

NOZZLE, ACCULOCK MDX, ⅝ IN, CONICAL TIP, ⅛ IN RECESS, COPPER, 0 TO 250 A

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLWN-M5818C
  • Mfr. Model # N-M5818C
  • UNSPSC # 23271700
  • CATALOGUE PAGE # 1439
  • Shipping Weight 0.2 lbs

Product Details

This Acculock MDX nozzle is made of copper. It features 1/8 inch recessed tip. In addition, it is designed for applications including MIG welding. Plus, it is compatible with MDX-250, MDX-250 EZ-Select, 1770035, 1770036, 1770037, 1770038, 1770047, Miller brand and is for use with Miller MDX- 250 MIG guns. It can be used for MIG welding.

Technical Specs

  • ItemNozzle
  • SeriesAccuLock MDX
  • Compatible with Model1770035, 1770036, 1770037, 1770038, 1770047
  • Connection TypeThreaded
  • Nozzle NumberN-M5818C
  • Maximum Amperage250 A
  • Insulation TypeSelf-Insulated
  • For Contact Tip SeriesAccuLock MDX
  • Welding ProcessesMIG
  • ApplicationMIG Welding
  • Features1/8 in Recessed Tip
  • Inside Diameter0.625 in
  • Compatible with Brand Miller
  • Compatible with Series MDX-250, MDX-250 EZ-Select
  • Bore Diameter 5/8 in
  • Nozzle to Tip Relationship 1/8 in Recess
  • Nozzle Shape Conical
  • Material Copper
  • Duty Rating Medium Duty
  • For Gas Diffuser Number D-M250
  • Current Range 100 A to 250 A
  • Colour Copper
  • For Use With Miller MDX- 250 MIG Guns
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list