!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NOZZLE, M-SERIES, ½ IN, CONICAL TIP, ⅛ IN RECESS, COPPER

NOZZLE, M-SERIES, ½ IN, CONICAL TIP, ⅛ IN RECESS, COPPER

MILLER

NOZZLE, M-SERIES, ½ IN, CONICAL TIP, ⅛ IN RECESS, COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOZZLE, M-SERIES, ½ IN, CONICAL TIP, ⅛ IN RECESS, COPPER

NOZZLE, M-SERIES, ½ IN, CONICAL TIP, ⅛ IN RECESS, COPPER

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.05 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW169-724
  • Mfr. Model # 169724
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 1439
  • Shipping Weight 0.15 lbs

Product Details

Nozzle, slip type, 0.125 recess. M-gun model: M25/40. Size: 0.500 inch. Perfect fit, function and durability every time. Miller Genuine parts are the same parts and consumables and used in the original product.

Technical Specs

  • ItemNozzle
  • SeriesM
  • Compatible with Model169594, 169596, 169598, 169599, 239173
  • Connection TypeSlip-On
  • Nozzle Number169724
  • MaterialCopper
  • Duty RatingMedium Duty
  • For Gas Diffuser Number169728
  • ApplicationMIG Welding
  • For Use WithM-25 Welding Gun
  • Compatible with Brand Hobart, Miller
  • Compatible with Series H200L4, M-25
  • Bore Diameter 1/2 in
  • Nozzle to Tip Relationship 1/8 in Recess
  • Nozzle Shape Conical
  • Insulation Type Self-Insulated
  • For Contact Tip Series M-Series
  • Welding Processes MIG
  • Colour Copper
  • Inside Diameter 0.5 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list