NOZZLE, FASTIP, ⅝ IN BORE DIAMETER, CONICAL TIP, BRASS, TAPERED
NOZZLE, FASTIP, ⅝ IN BORE DIAMETER, CONICAL TIP, BRASS, TAPERED
MILLER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Direct hook-up to Millermatic(R) 250X, 251, 252, 350 and 350P power sources. Use WC-24 Weld Control with Miller power sources supplying 24 VAC and 14 pin receptacles. Use WC-115A with other Miller and competitive CC and CV power sources.
Technical Specs
Item Nozzle
Series FasTip
Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
Connection Type Threaded
Nozzle Shape Conical
Insulation Type Insulator Sold Separately
For Contact Tip Series FasTip
Welding Processes MIG
Colour Brass
Inside Diameter 0.625 in
Compatible with Brand Miller
Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol
Bore Diameter 5/8 in
Nozzle Number 199613
Material Brass
Duty Rating Medium Duty
For Gas Diffuser Number 227749, 229670, 230678, 230679, 231511, 231512
Application MIG Welding
For Use With Rough Neck Guns, XR/XR-M, XR-A/SPOOLMATIC 15/30A XR-EDGE, XR-ALUMA-PRO
Country of Origin United States
(subject to change)